Shop All Protective Packaging Accessories
Stockcap
Net Guard I Std.-1.500-2.000-900-Black-STOCK
Mfr # 265328
Zoro # G906909312
product price: $708.99
/ea
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 900 ft
- Size 1.5 to 2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockcap
- MFR # 265328
- Zoro # G906909312
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Length | 900 ft |
Size | 1.5 to 2 in |
Details
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Prong Fasteners Base, 2", PK100 (A7012993H)
- DEFLECTO Wall Pocket System, Letter, 13"x4"x19", 3/ST, Clear 3PK (DEF73601RT)
- LEXMARK 801HM High Yield Magenta Toner Cartridge 3K YLD (80C1HM0)
- DOWLING MAGNETS Large Magnetic Sentence Strips, PK10 (733020)
- STOCKCAP Net Guard I Std.-2.000-2.500-160-White-STOCK (158337)
- STOCKCAP Net Guard I Std.-1.500-2.000-180-Black-STOCK (158336)
- STOCKCAP Net Guard II HW-1.250-165-Green-STOCK (380554)
- STOCKCAP Net Guard I Std.-0.250-0.500-650-Yellow-STOCK (158333)
- STOCKCAP Net Guard I Std.-4.000-5.000-70-Orange-STOCK (158340)
- PARTNERS BRAND Silver Saver® Rolls, 36" x 200 yds., White, 1/Case (SIL36200)
- PREGIS - MINI PAKR Air Pillow Film Roll, PK2 (4075433)
- Stockcap Protective Packaging