Shop All Protective Packaging Accessories
Stockcap
Net Guard I Std.-0.250-0.500-650-Yellow-STOCK
Mfr # 158333
Zoro # G706909321
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size 0.25 to 0.5 in
- Length 650 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockcap
- MFR # 158333
- Zoro # G706909321
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Size | 0.25 to 0.5 in |
Length | 650 ft |
Details
Color | Yellow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Desktop Copyholder, w/ Memo Board, 10-1/4"x6"x15", BK/SR (FEL8033201)
- ZORO SELECT Corrugated Mailers, 5" x 4" x 2", White, 50/Bundle (M542)
- SWINGLINE Optima Desktop Staplers, Full, 40 Sheet (87845)
- OHAUS Digital Compact Bench Scale 500g Capacity (YA501)
- STOCKCAP Net Guard II HW-1.250-165-Green-STOCK (380554)
- STOCKCAP Net Guard I Std.-1.500-2.000-180-Black-STOCK (158336)
- STOCKCAP Net Guard I Std.-4.000-5.000-70-Orange-STOCK (158340)
- STOCKCAP Net Guard I Std.-0.500-1.000-550-Blue-STOCK (158334)
- ZORO SELECT Corrugated Wrap, W 48 In, L 250 Ft. (SF48B)
- IDL PACKAGING Biodegradable Air Cushion Filler Film for Airwave Nano Machine (BIOfilm9.7.1)
- IDL PACKAGING Airwave1 Air Cushion Starter Kit, PaperFilm (AW1S.PAPER)
- Stockcap Protective Packaging Accessories