Shop All Protective Packaging Accessories
Stockcap
Net Guard I Std.-0.250-0.500, 3000PK
Mfr # 265324
Zoro # G406909317
product price: $816.99
/pk 3000, $0.27/ea
Free Shipping & Returns
$816.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 0.25 to 0.5 in
- Color Yellow
- Length 3000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockcap
- MFR # 265324
- Zoro # G406909317
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Size | 0.25 to 0.5 in |
Length | 3000 ft |
Details
Color | Yellow |
Description
Net Guard I Std.-0.250-0.500-3000-Yellow-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Crayon Pencil, Easy Peel, 7-9/10"Wx9"Lx2/5"H, 12/PK, AST PK (CYO684604)
- PENTEL HB Super Hi-Polymer Leads, 0.7mm, Red, PK144, 144PK (PPR7)
- MASTERVISION 36"x48" Glass Dry Erase Board (GL080101)
- J.R. MOON PENCIL CO Big-Dipper Pencils, Without Eraser, PK36 (600)
- STOCKCAP Net Guard I Std.-0.250-0.500-650-Yellow-STOCK (158333)
- STOCKCAP Net Guard II HW-1.250-165-Green-STOCK (380554)
- STOCKCAP Net Guard I Std.-2.000-2.500-160-White-STOCK (158337)
- STOCKCAP Net Guard I Std.-4.000-5.000-70-Orange-STOCK (158340)
- STOCKCAP Net Guard I Std.-1.500-2.000-180-Black-STOCK (158336)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 48W x 84L (244275)
- BOX PACKAGING Global Industrial„¢ Anti Static Loose Fill Packing Peanuts 7ft Bag, Pink (7NUTSAS)
- Stockcap Protective Packaging