Shop All Industrial Caps & Plugs
Stockcap
Hanger Caps-0.800-1.000-0.060-746-89-BLACK-FEN STOCK
Mfr # 156142
Zoro # G806899744
product price: $1,178.99
/ea
Free Shipping & Returns
$1,178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Wall Thickness 0.06 in
- Inside Length 1 in
- Length Tolerance 0.938 - 1.062 in
- Inside Dia. 0.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockcap
- MFR # 156142
- Zoro # G806899744
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Inside Length | 1 in |
Length Tolerance | 0.938 - 1.062 in |
Inside Dia. | 0.8 in |
Details
Color | Black |
Wall Thickness | 0.06 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-APS1-619-01-0D)
- VON DUPRIN Solenoid 050535 (050535)
- PREMIER LOCK Entry Door Lever Lock Set Set of 2, Keyed Alike, Satin Nickel, 2PK (LEV02X-2)
- BALDWIN Estate Lifetime Satin Nickel Deadbolts (8241.056)
- STOCKCAP TAPERED PLUG-T-270-LDPE-RED, 2000PK (662427)
- STOCKCAP S Caps-0.187-0.500-0.038-701-89-BLACK, 100PK (754241)
- STOCKCAP S Caps-0.750-0.750-0.060-701-89-BLACK, 100PK (337430)
- STOCKCAP Silicone Plugs-0.750-0.563-1.000-FEO RED, 100PK (440972)
- STOCKCAP Silicone Plugs-1.614-1.313-1.000-CLEAR (383874)
- STOCKCAP SR Flange Covers-SR1650-0.060-701-19-YELLOW-STOCK (220608)
- GRIPWORKS L Caps-0.750-3.000-0.065-FE-701-89-BLACK, 25PK (368411)
- Stockcap Industrial Caps & Plugs