Shop All Industrial Caps & Plugs
Stockcap
FC Flange Covers-FC-150-0.040-709-19-YELLOW-STOCK
Mfr # 441459
Zoro # G106980289
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.04 in
- Inside Dia. 1.5 to 2.195 in
- Wall Thickness Tolerance 0.030 - 0.050 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockcap
- MFR # 441459
- Zoro # G106980289
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Inside Dia. | 1.5 to 2.195 in |
Details
Wall Thickness | 0.04 in |
Wall Thickness Tolerance | 0.030 - 0.050 in |
Color | Yellow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco WN9100 10TWP5N Leveling Feet (10TWP5N)
- OLYMPUS Olympus: Sliding Door Ratchet Lock (OLY-729R-26D)
- MAGNET SOURCE Reversible Hook, Silver, 2.25 in., 25 lb. (07529)
- BULBHEAD Ruby Monkey Magnet Door & Drawer Closures 8 pk (16562-8)
- STOCKCAP TAPERED PLUG-T-90-LDPE-RED, 1000PK (069733)
- STOCKCAP Hanger Caps-0.800-1.000-0.060-746-89-BLACK-FEN STOCK (156142)
- STOCKCAP End Caps-C-2-3/8-LDPE-RED, 100PK (922618)
- STOCKCAP S Caps-0.875-0.750-0.060-701-89-BLACK, 100PK (503502)
- STOCKCAP THREADED CAP-CT-15-LDPE-RED, 100PK (439120)
- STOCKCAP S Caps-0.125-0.500-0.033-701-89-BLACK, 100PK (503061)
- STOCKCAP S Caps-0.250-0.500-0.043-701-89-BLACK, 100PK (351024)
- Stockcap Industrial Caps & Plugs