Shop All Industrial Caps & Plugs
Stockcap
EPDM Plugs-0.437-0.250-1.000-BLACK, 100PK
Mfr # 316229
Zoro # G406899441
product price: $30.85
/pk 100, $0.31/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Outside Dia. 0.437 in
- Inside Dia. 0.25 in
- Plug Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockcap
- MFR # 316229
- Zoro # G406899441
- Country of Origin China
- Category Industrial Caps & Plugs
Dimensions
Outside Dia. | 0.437 in |
Inside Dia. | 0.25 in |
Plug Length | 1 in |
Details
Color | Black |
Description
EPDM Plugs-0.437-0.250-1.000-BLACK-100 / BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN 6-Pin Keyblank, D2 Keyway, Coined Logo Only, 50 Pack (D2-6PIN-10 (50PK))
- DELTANA Heavy Duty Kickdown Holder Oil Rubbed Bronze 7" (DHK7U10B)
- DELTA LOCK Disc Tumbler Keyed Cam Lock, Keyed Alike, 6600 Key, For Material Thickness 3/8 in (G CR08751209PCSM1)
- BEST Cylindrical Lock, Input 24VDC (9KW37DEL15DSTK626)
- STOCKCAP TAPERED PLUG-T-5-LDPE-RED, 1000PK (827738)
- STOCKCAP S Caps-1.000-1.000-0.060-701-89-BLACK, 100PK (707749)
- STOCKCAP S Caps-0.125-0.500-0.033-701-89-BLACK, 100PK (503061)
- STOCKCAP End Caps-C-2-3/8-LDPE-RED, 100PK (922618)
- STOCKCAP FC Flange Covers-FC-150-0.040-709-19-YELLOW-STOCK (441459)
- STOCKCAP TAPERED PLUG-T-150-LDPE-RED, 1000PK (049906)
- TY-FLOT FME Covers, 2" dia., PK50 (CBFR2OR)
- Stockcap Industrial Caps & Plugs