Shop All Industrial Caps & Plugs
Stockcap
EPDM Caps-1.187-1.500-0.060-BLACK, 5PK
Mfr # 770803
Zoro # G406898819
product price: $6.99
/pk 5, $1.40/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Inside Length 1.5 in
- Wall Thickness 0.06 in
- Inside Dia. 1.187 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockcap
- MFR # 770803
- Zoro # G406898819
- Country of Origin China
- Category Industrial Caps & Plugs
Dimensions
Inside Length | 1.5 in |
Inside Dia. | 1.187 in |
Details
Color | Black |
Wall Thickness | 0.06 in |
Description
EPDM Caps-1.187-1.500-0.060-BLACK-5/BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud Blind Corner Organizer for Blind Left Cabinet (5371-18-MP-R)
- M-D CONCELD DOOR BTM 36""SLVR (05512)
- HARDWARE RESOURCES 6" Wire Door Mounted Tray System (DMS6-PC-R)
- S & W MANUFACTURING Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (SSW-3-316)
- STOCKCAP S Caps-1.250-1.000-0.065-701-89-BLACK, 25PK (576757)
- STOCKCAP S Caps-0.313-0.500-0.043-701-89-BLACK, 1000PK (208886)
- STOCKCAP EPDM Plugs-0.656-0.500-1.000-BLACK, 100PK (594413)
- STOCKCAP SIDE PULL PLUG-PS-65-LPDE-RED, 1000PK (743871)
- STOCKCAP EPDM Caps-0.313-1.000-0.060-BLACK, 50PK (909148)
- STOCKCAP TAPERED PLUG-T-270-LDPE-RED, 2000PK (662427)
- STOCKCAP End Caps-C-5/8-LDPE-RED, 1000PK (537377)
- Stockcap Industrial Caps & Plugs