Shop All Industrial Caps & Plugs
Stockcap
End Caps-C-5/8-LDPE-RED, 1000PK
Mfr # 537377
Zoro # G506898849
product price: $193.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Inside Dia. 0.625 in
- Inside Length 0.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockcap
- MFR # 537377
- Zoro # G506898849
- Country of Origin China
- Category Industrial Caps & Plugs
Dimensions
Inside Dia. | 0.625 in |
Inside Length | 0.88 in |
Details
Color | Red |
Description
End Caps-C-5/8-LDPE-RED-1000 / BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Bottom, Dark Bronze, 48 in.L (2173DV48)
- EKENA MILLWORK Robertson Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48RBT)
- SCHLAGE Cylindrical Lock, ALX53P ATH 606 (ALX53P ATH 606)
- SARGENT 6-Pin Keyblank, LC Keyway, Embossed Logo Only, 50 Pack (6275LC (50PK))
- STOCKCAP S Caps-0.750-1.000-0.060-701-89-BLACK, 100PK (663164)
- STOCKCAP End Caps-C-13/16-LDPE-RED, 100PK (046102)
- STOCKCAP S Caps-1.250-1.000-0.065-701-89-BLACK, 25PK (576757)
- STOCKCAP S Caps-1.625-1.500-0.065-701-1R-RED-STOCK (439674)
- STOCKCAP S Caps-0.187-1.500-0.038-701-89-BLACK-STOCK (973148)
- STOCKCAP EPDM Plugs-0.125-0.062-0.625-BLACK, 100PK (548322)
- VISIPAK Clear Caps-2"-CLEAR, 2000PK (486767)
- Stockcap Industrial Caps & Plugs