Shop All Industrial Caps & Plugs
Stockcap
End Caps-C-2-3/8-LDPE-RED, 100PK
Mfr # 922618
Zoro # G506899778
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Inside Dia. 2.375 in
- Inside Length 0.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stockcap
- MFR # 922618
- Zoro # G506899778
- Country of Origin China
- Category Industrial Caps & Plugs
Dimensions
Inside Dia. | 2.375 in |
Inside Length | 0.88 in |
Details
Color | Red |
Description
End Caps-C-2-3/8-LDPE-RED-100 / BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Non-Functional, w/ 3-1/2"W x 1"P Standard Frame, 16"W x 42"H (GVPVE16X4201SN)
- BEST Interchangeable Core, Satin Chrome, Keyway Type M, 7 Pins (6C7M1626)
- STRYBUC SCREEN SPRING CLIP (90-1138)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Matte Black Contemporary Drawer Pull (BP873192900)
- STOCKCAP S Caps-1.625-1.500-0.065-701-1R-RED-STOCK (439674)
- STOCKCAP Silicone Plugs-0.750-0.563-1.000-FEO RED, 100PK (440972)
- STOCKCAP S Caps-0.250-0.750-0.043-701-89-BLACK, 100PK (820624)
- STOCKCAP End Caps-C-13/16-LDPE-RED, 100PK (046102)
- STOCKCAP S Caps-1.000-0.750-0.060-701-89-BLACK, 100PK (753266)
- STOCKCAP EZ Tabs-0.490-1.000-0.055-701-89-BLACK, 100PK (130368)
- STOCKCAP EPDM Caps-0.156-1.000-0.060-EPDM-BLACK, 50PK (336608)
- Stockcap Industrial Caps & Plugs