Shop All Industrial Caps & Plugs
Stockcap
End Caps-C-2-3/4-LDPE-RED, 100PK
Mfr # 872069
Zoro # G106899536
Free Shipping & Returns
$87.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Inside Dia. 2.75 in
- Inside Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stockcap
- MFR # 872069
- Zoro # G106899536
- Country of Origin China
- Category Industrial Caps & Plugs
Dimensions
Inside Dia. | 2.75 in |
Inside Length | 1 in |
Details
Color | Red |
Description
End Caps-C-2-3/4-LDPE-RED-100 / BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACCOURT Type X Window Cover (4425R)
- PRIMELINE TOOLS 3/8 in. Adjustable Bi-Fold Door Steel Bottom Pivot (2 Pack) (N 6673)
- S & W Leveling Mount, Boltless, 1-8, 5 in. Base (BSNYLE5-TEL)
- ZORO SELECT Compress Spring, 1 1/4x0.063 In, PK5 (1NCN5)
- STOCKCAP THREADED CAP-CT-25-LDPE-RED, 100PK (275676)
- STOCKCAP TAPERED PLUG-T-250-LDPE-RED, 1500PK (748207)
- STOCKCAP S Caps-0.250-0.500-0.043-701-89-BLACK, 100PK (351024)
- STOCKCAP S Caps-0.234-1.000-0.038-701-89-BLACK, 1000PK (132847)
- STOCKCAP TAPERED PLUG-T-320-LDPE-RED, 200PK (853248)
- STOCKCAP End Caps-C-13/16-LDPE-RED, 100PK (046102)
- TY-FLOT FME Cover, 30"dia. x 10"D, PK20 (CBFR30RD)
- Stockcap Industrial Caps & Plugs