Shop All Industrial Caps & Plugs
Stockcap
ASA Flange Covers-612-13-0.065-701-19-YELLOW-STOCK
Mfr # 819314
Zoro # G806980381
product price: $960.99
/ea
Free Shipping & Returns
$960.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 0.825 in
- Inside Dia. 5.11 to 6.12 in
- Wall Thickness Tolerance 0.055 - 0.075 in
- Color Yellow
- Wall Thickness 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockcap
- MFR # 819314
- Zoro # G806980381
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Inside Length | 0.825 in |
Inside Dia. | 5.11 to 6.12 in |
Details
Wall Thickness Tolerance | 0.055 - 0.075 in |
Color | Yellow |
Wall Thickness | 0.065 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Night Latch Lever, Dane, Satin Chrome (510L-NL-D US26D)
- BLUM 95 Degree Self-closing Inserta Overlay Blind Corner Hinge (79T9990B37)
- TRIMCO Offset Pull E Mount Satin SS10" CTC 1" Diameter 90 Degree (1191E-3-4.630)
- STERLING SEAL & SUPPLY 336 Buna/NBR Nitrile O-Ring 90A Shore Black, -125 Pack (ORBN90A336X125)
- STOCKCAP S Caps-0.250-0.500-0.043-701-89-BLACK, 100PK (351024)
- STOCKCAP TAPERED PLUG-T-320-LDPE-RED, 200PK (853248)
- STOCKCAP TAPERED PLUG-T-150-LDPE-RED, 1000PK (049906)
- STOCKCAP Silicone Plugs-0.656-0.500-1.000-FEO RED, 25PK (415284)
- STOCKCAP S Caps-0.625-0.500-0.060-701-89-BLACK, 100PK (961079)
- STOCKCAP Pull Plugs Silicone-0.257-0.130-1.000-1.000-CLEAR, 200PK (218211)
- TY-FLOT FME Covers, 2" dia., PK50 (CBFR2OR)
- Stockcap Industrial Caps & Plugs