Shop All Industrial Caps & Plugs
Stockcap
Anti-Roll Caps-1.656-1.500-0.070-701-1R-RED-FEN STOCK
Mfr # 864273
Zoro # G906899880
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Inside Length 1.5 in
- Wall Thickness Tolerance 0.060 - 0.080 in
- Length Tolerance 1.438 - 1.562 in
- Wall Thickness 0.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockcap
- MFR # 864273
- Zoro # G906899880
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Inside Length | 1.5 in |
Length Tolerance | 1.438 - 1.562 in |
Inside Dia. | 1.656 in |
Details
Color | Red |
Wall Thickness Tolerance | 0.060 - 0.080 in |
Wall Thickness | 0.07 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Extra Thick Door Kit 2.25" (00900)
- ADAMS RITE Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (74R2 X 130)
- MSI Palmetto Bianco 6 In. X 36 In. Porcelain Floor And Wall Tile, 10PK (ZOR-PT-0329)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.1 (T581BD D 626)
- STOCKCAP THREADED PLUG-PT-55-LDPE-RED, 100PK (306191)
- STOCKCAP TAPERED PLUG-T-270-LDPE-RED, 2000PK (662427)
- STOCKCAP S Caps-0.125-0.500-0.033-701-89-BLACK, 100PK (503061)
- STOCKCAP EPDM Caps-1.000-1.500-0.060-BLACK, 10PK (136681)
- STOCKCAP End Caps-C-1-3/8-LDPE-RED, 200PK (151966)
- STOCKCAP EPDM Plugs-0.812-0.625-1.000-BLACK, 100PK (316233)
- STOCKCAP S Caps-1.375-1.500-0.065-701-89-BLACK-STOCK (326909)
- Stockcap Industrial Caps & Plugs