Shop All Industrial Caps & Plugs
Stockcap
Anti-Roll Caps-0.921-0.750-0.070-701-1R-RED, 50PK
Mfr # 975811
Zoro # G806899119
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Inside Dia. 0.921 in
- Inside Length 0.75 in
- Wall Thickness 0.07 in
- Wall Thickness Tolerance 0.060 - 0.080 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stockcap
- MFR # 975811
- Zoro # G806899119
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Inside Dia. | 0.921 in |
Inside Length | 0.75 in |
Length Tolerance | 0.687 - 0.812 in |
Details
Color | Red |
Wall Thickness | 0.07 in |
Wall Thickness Tolerance | 0.060 - 0.080 in |
Description
Anti-Roll Caps-0.921-0.750-0.070-701-1R-RED-PKG 50 PCS/BAG-STOCK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULTERER Fulterer FR5210.ECD 20 ZC 200 lbs ECD Full Extension Slide with Overtravel & Soft Close; 20 in. - Zinc (FR5210.ECD 20 ZC)
- MONROE PMP Magnetic Mount Hook, Plastic, 1-23/32 In (4HDZ5)
- LAWRENCE ANSI Grade 1 Medium/Heavy Duty Door Closer, Duronotic Bronze Finish (LH5016-DU)
- LAUREY 3" Midtown Pull, Satin Nickel (39528)
- STOCKCAP EPDM Caps-1.000-1.500-0.060-BLACK, 10PK (136681)
- STOCKCAP Plus Plugs-SR4-0.650-0.513-0.093-701-1R-RED, 100PK (977941)
- STOCKCAP TAPERED PLUG-T-250-LDPE-RED, 1500PK (748207)
- STOCKCAP End Caps-C-13/16-LDPE-RED, 100PK (046102)
- STOCKCAP TAPERED PLUG-T-320-LDPE-RED, 200PK (853248)
- STOCKCAP S Caps-1.000-1.000-0.060-701-89-BLACK, 100PK (707749)
- GRIPWORKS L Caps-0.375-3.000-0.065-RE-701-89-BLACK, 25PK (840672)
- Stockcap Industrial Caps & Plugs