Shop All Industrial Caps & Plugs
Stockcap
Anti-Roll Caps-0.296-0.500-0.070-701-1R-RED, 100PK
Mfr # 419405
Zoro # G806899782
product price: $59.59
/pk 100, $0.60/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Inside Dia. 0.296 in
- Length Tolerance 0.438 - 0.562 in
- Wall Thickness Tolerance 0.060 - 0.080 in
- Wall Thickness 0.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockcap
- MFR # 419405
- Zoro # G806899782
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Inside Dia. | 0.296 in |
Length Tolerance | 0.438 - 0.562 in |
Inside Length | 0.5 in |
Details
Color | Red |
Wall Thickness Tolerance | 0.060 - 0.080 in |
Wall Thickness | 0.07 in |
Description
Anti-Roll Caps-0.296-0.500-0.070-701-1R-RED-100/BAG-STOCK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Emergency Lock Box, Wall Mount, 1 Key (2NEU2)
- RANDALL TRIPLE SEAL SWEEP UP TO 1In. GAP (3 FT V-62T-WH)
- GLOBAL DOOR CONTROLS 3.5 in. x 3.5 in. Brushed Chrome Steel Spring Hinge with 5/8 in. Radius (Set of 2) (CPS3535-5/8-26D-M)
- KEEDEX Door Latch Protector, 8-1/2" L x 3" W, Finish: Dark Bronze Paint (K-12D)
- STOCKCAP S Caps-0.125-0.500-0.033-701-89-BLACK, 100PK (503061)
- STOCKCAP Flangeless Plugs-FLP-225-0.886-0.787-1.000-SILICONE-CLEAR, 200PK (532900)
- STOCKCAP Rubber Seal Plugs-RSP0470-SBR/NR-BLACK, 250PK (596752)
- STOCKCAP EPDM Plugs-0.125-0.062-0.625-BLACK, 100PK (548322)
- STOCKCAP End Caps-C-1-1/2-LDPE-RED, 1400PK (105134)
- STOCKCAP THREADED CAP-CT-30-LDPE-RED, 100PK (300544)
- SAFE-T-SPONGE FME Sponge, Non-Nuclear, 2.25", PK25 (PL2)
- Stockcap Industrial Caps & Plugs