Shop All Wire Baskets
Stockage Supreme
Universal Wire Basket; Black - 18 x 6 x 6 in.
Mfr # ST953184
Zoro # G504058825
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockage Supreme
- MFR # ST953184
- Zoro # G504058825
- UPC # 739608165834
- Country of Origin China
- Category Wire Baskets
Details
Item | Wire Basket |
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- Universal Wire Basket
- Versatile Storage for all of Your Outdoor Gear and Supplies
- Wire Basket for Storage and Organizational Needs
- Color: Black
- Dimension: 18" L x 6" W x 6" H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Workbenches, Stainless Steel, 72" W, 30" Height, 20,000 lb., Straight (HN3072)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x48in, LdCap 600lb (1448C)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1848C)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4184F15-BK)
- STOCKAGE SUPREME Universal Wire Basket, Black - 24 x 12 x 8 in. (ST2588085)
- STOCKAGE SUPREME Universal Wire Basket, Black - 24 x 6 x 4 in. (ST2588076)
- STOCKAGE SUPREME Universal Wire Basket, Black - 24 x 6 x 6 in. (ST2588079)
- STOCKAGE SUPREME Universal Wire Basket, Black - 18 x 12 x 4 in. (ST2588077)
- ANYSIZEBASKET Light Duty Basket: 10Lx6Wx3H, 304 SS, No Handles, Mesh: 2 x .063 (FLB-100060030-N02S)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00363281-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00368188-38)
- Stockage Supreme Wire Baskets