Shop All Jobber Length Drill Bits
Stm
X BlackGold 135Deg HSS Jobber Drill, 10PK
Mfr # 105433
Zoro # G510401295
product price: $239.99
/pk 10, $24.00/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 105433
- Zoro # G510401295
- UPC # 644380098143
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Letter X Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating BlackGold Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No High Speed Steel BlackGold finish extends tool life 135Deg split point penetrates faster and prevents bit walk 30Deg helix angle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-I (54108)
- MORSE Band Saw Blade, 11 ft. 6" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC58M42-11' 6)
- GEARWRENCH 19 Piece 1/2" Drive 6 Point Standard SAE Mechanics Tool Set (80791)
- PROTO Screwdriver Sets, Cushion Grip, 8 Pieces (J1208SCLF)
- STM 60pc Jobber Length HSS Wire Gauge Drill Set (118124)
- STM 11pc Jobber Length HSS Metric Drill Set (113851)
- STM 764 BlackGold 135Deg HSS Jobber Drill, 10PK (105384)
- STM 3364 Carbide Tipped Jobber Length HSS Drill (115925)
- STM 36 BlackGold 135Deg HSS Jobber Drill, 10PK (105471)
- STM 2364 General Purpose TiN Coated HSS Jobber Length Drill, 5PK (118109)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 5.20mm (47285)
- Stm Jobber Length Drill Bits