Shop All Tool Boxes
Stm
Tool Box, Plastic, 15 in W x 7 in D x 5-1/2 in H
Mfr # 326547
Zoro # G607196417
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Includes Removable Tray
- Handle Type Carrying Handle
- Width 15 in
- Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 326547
- Zoro # G607196417
- Country of Origin Taiwan, Province of China
- Category Tool Boxes
Dimensions
Width | 15 in |
Depth | 7 in |
Height | 5-1/2 in |
Details
Item | Tool Box |
Material | Plastic |
Includes | Removable Tray |
Handle Type | Carrying Handle |
Description
Type Tool Box Material Family ABS Plastic bull ABS plastic br bull VTB102 has two levered trays br bull VTB901 has one removable tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 4mm 6 pt Metric Socket, 6 Points (44327)
- WESTWARD Caliper, Dial, 0-24 In (6XU79)
- EREM 4 1/2In Tape Red Relieved Head Cutter (792E)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96036)
- FLAMBEAU Gear Box, Plastic, Black, 17 in W x 10 in D x 10-1/2 in H (T1418)
- DEWALT Tough Chest Mobile Tool Box, Plastic, Black, 38 in W x 23 in D x 24 in H (DWST38000)
- DEWALT ToughSystem 2.0 Full-Size Organizer, Plastic, Black/Yellow, 21 in W x 14-1/2 in D x 5 in H (DWST08040)
- MILWAUKEE TOOL PACKOUT Large Tool Box, Polymer, Black/Red, 22 in W x 16-1/4 in D x 11 in H (48-22-8425)
- WESTWARD WESTWARD Tool Box, Steel, Black, 19 in W x 4 in D x 6 in H (44ZJ85)
- CRAFTSMAN Wheeled Tool Box, Plastic, Black, 29 in W x 20 in D x 16-3/4 in H (CMST24800)
- BOSCH i-BOXX Tool Box, Plastic, Blue, 14 in W x 12-1/2 in D x 3 in H (I-BOXX72)
- Stm Tool Boxes