Shop All Jobber Length Drill Bits
Stm
T BlackGold 135Deg HSS Jobber Drill, 10PK
Mfr # 105429
Zoro # G510401417
product price: $189.99
/pk 10, $19.00/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 105429
- Zoro # G510401417
- UPC # 644380098112
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Letter T Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating BlackGold Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No High Speed Steel BlackGold finish extends tool life 135Deg split point penetrates faster and prevents bit walk 30Deg helix angle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Crucible Tongs, 20 In, Nickel Plated Steel (5ZPT9)
- KIPP Star Grip, DIN 6336 Similar, D=10-32, D1= 32, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A11)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, black oxide (34070)
- MAKITA Oscillating Tool, 18V DC, Cordless, 3.2 Degrees Oscillation Angle, LXT Series (XMT03Z/BL1840BDC2)
- STM Letter Y Heavy Duty Split Point HSS Jobber Length Drill, 5PK (118304)
- STM 2364 General Purpose TiN Coated HSS Jobber Length Drill, 5PK (118109)
- STM 11pc Jobber Length HSS Metric Drill Set (113851)
- STM 29 Carbide Tipped Jobber Length HSS Drill (115991)
- STM 26pc Jobber Length HSS Letter Drill Set (118125)
- STM 25pc Jobber Length HSS Metric Drill Set (113853)
- NACHI AG Power Long Parabolic Drill - 2.0mm (0640899)
- Stm Drill Bits