Shop All Gauge Blocks and Clamps
Stm
Standard Rectangular Gauge Block Set
Mfr # 200715
Zoro # G207187532
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 200715
- Zoro # G207187532
- Country of Origin China
- Category Gauge Blocks and Clamps
Description
Type Gauge Block Set Accuracy Grade B Minimum Size Decimal Inch 005 Maximum Size Inch 4 Number of Pieces 81 Shape Rectangular Material Steel All blocks are manufactured to the same high standards as our premium sets Each set is supplied with a certificate that each block is manufactured to meet or exceed federal spec GGGG15C, and is within tolerance 0000050 This certificate does not show the individual deviation of each block Each set is provided in a fitted wooden case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 4, M12X70, Plastic, Black RAL 7021, Comp: Steel (K0269.4121X70)
- KEO Milling Cutter, C, 4T, RH, 2-1/2in L (74084)
- MICRO 100 Grooving Tool (QFR-025-10X)
- SUNEX 1/4" Drive Impact Socket 6 (808MMG)
- STM Single Action Dial Gauge Holder (200875)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.008 (111200800)
- MITUTOYO Gage Block Set, Optical, 0.625-2, 9Pc (516-931-26)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 23.60mm (112123600)
- VERMONT GAGE Pin Gage, Minus, 0.260 In, Black (911226000)
- VERMONT GAGE Pin Gage, Minus, 0.075 In, Black (911207500)
- VERMONT GAGE Pin Gage Set, Minus, 0.833-0.916 In, Black (901200900)
- Stm Gauge Blocks and Clamps