Shop All Jobber Length Drill Bits
Stm
P BlackGold 135Deg HSS Jobber Drill, 10PK
Mfr # 105425
Zoro # G010400576
product price: $162.99
/pk 10, $16.30/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 105425
- Zoro # G010400576
- UPC # 644380098082
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Letter P Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating BlackGold Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No High Speed Steel BlackGold finish extends tool life 135Deg split point penetrates faster and prevents bit walk 30Deg helix angle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 29 mm Deep 12-Point Socket (SHD23329)
- TEKTON 3/4 Inch Drive x 30 mm 6-Point Socket (SHD32130)
- OSG Carbide End Mill, 404, 1/4 D, 3/4 Cut L (404-250011)
- PELICAN Yellow Protective Case, 31.3"L x 20.4"W x 12.2"D (IM2950)
- STM 19pc Jobber Length HSS Metric Drill Set (113852)
- STM 2364 General Purpose TiN Coated HSS Jobber Length Drill, 5PK (118109)
- STM 26pc Jobber Length HSS Letter Drill Set (118125)
- STM 3364 Carbide Tipped Jobber Length HSS Drill (115925)
- STM 764 General Purpose Cobalt Jobber Length Drill, 10PK (118063)
- STM 60pc Jobber Length HSS Wire Gauge Drill Set (118124)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #47 (46717)
- Stm Drill Bits