Shop All Jobber Length Drill Bits
Stm
N BlackGold 135Deg HSS Jobber Drill, 10PK
Mfr # 105423
Zoro # G610400686
product price: $137.99
/pk 10, $13.80/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 105423
- Zoro # G610400686
- UPC # 644380098068
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Letter N Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating BlackGold Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No High Speed Steel BlackGold finish extends tool life 135Deg split point penetrates faster and prevents bit walk 30Deg helix angle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Granite Surface Plate, Gray, Type 6-Face (6900-A11)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 16 mm (31601)
- IRWIN BOTTOM TAP 1/4""-28NF CD (1788673)
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHEDW18-7'9)
- STM 764 General Purpose Cobalt Jobber Length Drill, 10PK (118063)
- STM 2364 General Purpose TiN Coated HSS Jobber Length Drill, 5PK (118109)
- STM 29 Carbide Tipped Jobber Length HSS Drill (115991)
- STM 25pc Jobber Length HSS Metric Drill Set (113853)
- STM Letter Y Heavy Duty Split Point HSS Jobber Length Drill, 5PK (118304)
- STM 764 BlackGold 135Deg HSS Jobber Drill, 10PK (105384)
- WIDIA 5/8" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (TDS413A15875)
- Stm Drill Bits