Shop All Jobber Length Drill Bits
Stm
Letter X Carbide Tipped Jobber Length HSS Drill
Mfr # 115960
Zoro # G007176804
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 115960
- Zoro # G007176804
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Letter X Drill Point Angle Degrees 118 Drill Bit Material Carbide Tipped Drill Bit FinishCoating Bright Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No Designed for drilling abrasive and nonferrous materials such as castings, hard rubber, and copper alloys They are NOT recommended for drilling steel or other ferrous materials Jobber length 118Deg point High Speed Steel bodies
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMA MINI CUT OFF SAW 6 in. 120V (J1G-KQ-6)
- DRILL AMERICA m20x2 Carbon Steel Hex Die (DWTSMH20X2)
- CRESCENT 7 Piece 3/8" Drive Hex Bit SAE Socket Set (CBSS0N)
- MIBRO 36-Piece 1 in. Screwdriver Bit and Nut Setter Set (313370)
- STM 29 Carbide Tipped Jobber Length HSS Drill (115991)
- STM 36 BlackGold 135Deg HSS Jobber Drill, 10PK (105471)
- STM 11pc Jobber Length HSS Metric Drill Set (113851)
- STM Letter Y Heavy Duty Split Point HSS Jobber Length Drill, 5PK (118304)
- STM 60pc Jobber Length HSS Wire Gauge Drill Set (118124)
- STM 26pc Jobber Length HSS Letter Drill Set (118125)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3/16in (1060475)
- Stm Jobber Length Drill Bits