Shop All High Speed Jobber Drill Bits
Stm
Letter W Taper Length HSS Drill
Mfr # 115207
Zoro # G807177209
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 115207
- Zoro # G807177209
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
Drill Bit Size Letter W Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Flute Type Spiral Flute Cutting Direction Right Hand Shank Type Straight Through Coolant No Taper length drills are designed for general purpose drilling where longer length is required Heavy duty 135Deg split point Sizes over 12 furnished with notched point
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN 3/8" Drive SAE, 8 pcs (15203)
- HHIP #3 X 4" High Speed Steel Center Drill & Countersink (5000-0032)
- IRWIN BIT DRILL 1/4""12AIRCRAFT (62116)
- WESTWARD Sliding T-Handle, 3/4" Dr., 18 in. (5MZ16)
- STM 134 x 0018 x 58 90T HSS Screw Slotting Saw (137086)
- STM 1316 Circle Dia 314 x 114 HSS Concave Cutter (136679)
- STM 214 x 0035 x 58 60T HSS Screw Slotting Saw (137110)
- STM 6 x 1 x 114 45 Deg, Right Hand HSS Single Angle Cutter (136581)
- STM 134 x 0036 x 58 90T HSS Screw Slotting Saw (137092)
- STM Letter W 6 OAL HSS Aircraft Extension Drill (115474)
- DRILL AMERICA #21 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (D/AN21)
- Stm High Speed Jobber Drill Bits