Shop All High Speed Jobber Drill Bits
Stm
Letter W Fast Spiral HSS Drill
Mfr # 117754
Zoro # G107177251
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 117754
- Zoro # G107177251
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
Drill Bit Size Letter W Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These drills are designed primarily for drilling in nonferrous materials such as Aluminum, Zinc die cast, and some plastics They are successfully used in mild steel deep holes where chip packing occurs with standard helix drills Bright finish 118Deg points High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Knipex KNT-9K0080138US 4 Piece Cobra Pliers Set with Free 10 Piece Tool Holder (KNT-9K0080138US)
- KIPP Tension Lever, 1/4-20 Internal Thread, 15 Deg., Low Profile (K0114.1A22)
- PROTO 3/4 in Drive Impact Socket 32 mm Size 6 pt Standard Depth, Black Oxide (J07532M)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 17/64", PK10 (228815)
- STM 932 MT1 10 OAL Extra Length Taper Shank HSS Drill (114495)
- STM 234 x 0032 x 1 72T HSS Screw Slotting Saw (137035)
- STM 134 x 0036 x 58 90T HSS Screw Slotting Saw (137092)
- STM 25pc HSS 12 OAL Extra Length Fractional Drill Set (113903)
- STM 12 45 Deg, HSS Dovetail Angular Cutter (125305)
- STM 15 BlackGold 135Deg HSS Jobber Drill (105450)
- DRILL AMERICA 31/64" HSS Black Oxide Jobber Length Drill Bit, Cutting Direction: Right Hand (DWDN31/64)
- Stm Drill Bits