Shop All High Speed Jobber Drill Bits
Stm
Letter W 6 OAL HSS Aircraft Extension Drill
Mfr # 115474
Zoro # G807177186
$64.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 115474
- Zoro # G807177186
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
Drill Bit Size Letter W Drill Bit Size Decimal Inch 0386 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Overall Length Inch 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Twin Action Decapper Pliers, 11/20 (CYZR-0110)
- LENOX Hole Saw, Bi-Metal, Dia 7/8" (3001414L)
- ULTRA-DEX USA Indexable Boring Bar, S32V MCLNR4, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S32V MCLNR4)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-1/4-5PK)
- STM 314 MT5 30 OAL Extra Length Taper Shank HSS Drill (114862)
- STM 214 x 0028 x 58 60T HSS Screw Slotting Saw (137108)
- STM 134 x 0025 x 58 90T HSS Screw Slotting Saw (137089)
- STM 234 x 0028 x 1 72T HSS Screw Slotting Saw (137034)
- STM 358 MT6 Taper Shank HSS Drill (114152)
- STM 3164 MT2 12 OAL Extra Length Taper Shank HSS Drill (114533)
- VIKING 7/64" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK12 (86950)
- Stm Drill Bits