Shop All Reamer Blanks
Stm
Letter V HSS Reamer Blank
Mfr # 116516
Zoro # G007175845
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 116516
- Zoro # G007175845
- Country of Origin United States
- Category Reamer Blanks
Description
Reamer Blank Diameter Letter V Overall Length Inch 5 Made from hardened HRC 6365 high speed steel and ground, can be used as punches, gauges, pins or ground for special tools High Speed Steel 00000 0 00003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Dr, 3/32" Size, SAE Williams Hex Bit Socket, 6 Pts (BA-3LA)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-X (C22748)
- RIDGID 18 in L 2 1/2 in Cap. Aluminum End Pipe Wrench (E-918)
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #58 (.0420”/1.067MM), 12PK (45-11258)
- STM 532 HSS Reamer Blank (116679)
- VERMONT GAGE Reamer Blank, 11/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502117190)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300200)
- VERMONT GAGE Reamer Blank, 3/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502104690)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300100)
- VERMONT GAGE Reamer Blank, 3/32 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502109370)
- VERMONT GAGE Reamer Blank, 1/2 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502150000)
- Stm Reamer Blanks