Shop All High Speed Jobber Drill Bits
Stm
Letter U Taper Length HSS Drill
Mfr # 115205
Zoro # G907176553
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 115205
- Zoro # G907176553
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
Drill Bit Size Letter U Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Flute Type Spiral Flute Cutting Direction Right Hand Shank Type Straight Through Coolant No Taper length drills are designed for general purpose drilling where longer length is required Heavy duty 135Deg split point Sizes over 12 furnished with notched point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Round Ratchet 1/2" Drive Ratchet Contour Grip (4490)
- DYNAMIC Tools 32MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025032)
- GWS TOOL GROUP 121468 End Mill (121468)
- DYNA-CON Air Gun Nozzle and Extension, 12 In. L (BGN3)
- STM 1716 MT4 Taper Shank HSS Drill (114088)
- STM 13pc 135 Deg, Split Point HSS Stub Length Fractional Drill Set (113880)
- STM 214 x 0028 x 58 60T HSS Screw Slotting Saw (137108)
- STM 932 MT1 10 OAL Extra Length Taper Shank HSS Drill (114495)
- STM 316 Circle Dia 214 x 1 HSS Concave Cutter (136659)
- STM 3 x 34 x 1 60 Deg, HSS Double Angle Cutter (136626)
- STM 12 Circle Dia 214 x 78 HSS Convex Cutter (136719)
- Stm High Speed Jobber Drill Bits