Stm

Letter R Carbide Jobber Length Drill


product price: $81.89
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Drill Bit Size Letter R Drill Point Angle Degrees 118 Drill Bit Material Solid Carbide Drill Bit FinishCoating Bright Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No For use on Nonferrous alloys Aluminum Cast Iron High abrasive materials Plastics 20Deg helix angle 118Deg four facet point Bright finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.