Shop All Jobber Length Drill Bits
Stm
Letter H Carbide Tipped Jobber Length HSS Drill
Mfr # 115944
Zoro # G207181271
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 115944
- Zoro # G207181271
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Letter H Drill Point Angle Degrees 118 Drill Bit Material Carbide Tipped Drill Bit FinishCoating Bright Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No Designed for drilling abrasive and nonferrous materials such as castings, hard rubber, and copper alloys They are NOT recommended for drilling steel or other ferrous materials Jobber length 118Deg point High Speed Steel bodies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Flute Spiral Pointed Combo Tap For MultiPurpose Bright Finish HssEx (T4323)
- GEARWRENCH Large Universal Convertible Retaining Ring Pliers (3151)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 7/32 (C71014)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-P (C18043)
- STM 60pc Jobber Length HSS Wire Gauge Drill Set (118124)
- STM 2364 General Purpose TiN Coated HSS Jobber Length Drill, 5PK (118109)
- STM 26pc Jobber Length HSS Letter Drill Set (118125)
- STM 3364 Carbide Tipped Jobber Length HSS Drill (115925)
- STM 764 BlackGold 135Deg HSS Jobber Drill, 10PK (105384)
- STM 19pc Jobber Length HSS Metric Drill Set (113852)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lgth Drill Cleveland 3780 Steam Oxide HSS-CO 8% Let-U (C15980)
- Stm Jobber Length Drill Bits