Shop All Jobber Length Drill Bits
Stm
I BlackGold 135Deg HSS Jobber Drill, 10PK
Mfr # 105418
Zoro # G910400911
product price: $118.99
/pk 10, $11.90/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 105418
- Zoro # G910400911
- UPC # 644380098013
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Letter I Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating BlackGold Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No High Speed Steel BlackGold finish extends tool life 135Deg split point penetrates faster and prevents bit walk 30Deg helix angle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 8", Iron, Regular Duty, 2750 lb. (540A-8)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 5 Drawer, Black/Red, Steel, 26 in W x 18 in D x 34 in H (CMST98264RB)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 13 mm Size, Deep Socket, Black Phosphate (49-66-6155)
- DYNAMIC Tools 3/8" Drive 6 Point SAE, 15/16" Standard Length, Chrome Socket (D008330)
- STM 25pc Jobber Length HSS Metric Drill Set (113853)
- STM 26pc Jobber Length HSS Letter Drill Set (118125)
- STM 60pc Jobber Length HSS Wire Gauge Drill Set (118124)
- STM Letter Y Heavy Duty Split Point HSS Jobber Length Drill, 5PK (118304)
- STM 3364 Carbide Tipped Jobber Length HSS Drill (115925)
- STM 764 BlackGold 135Deg HSS Jobber Drill, 10PK (105384)
- DRILLCO 1/4, JOBBER LENGTH DRILL - 100SE (100SE116)
- Stm Drill Bits