Shop All Flange Nuts
Stm
Flange Nut, 5/8"-11, Black Oxide
Mfr # 333656
Zoro # G107196474
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"-11
- Finish Black Oxide
- Flange Diameter 1-3/8 in
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 333656
- Zoro # G107196474
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | 5/8"-11 |
Flange Diameter | 1-3/8 in |
Details
Item | Flange Nut |
Finish | Black Oxide |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
System of Measurement Inch Type Flange Nut Material 12L14 Steel Thread Size 5811 Flange Diameter Inch 138 Height Inch 1316 bull Case hardenedbr bull Black oxide finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shoulder Screw, 5g6g Thr Sz, 11mm Thr Lg, 80 mm Shoulder Lg, 18-8 Stainless Steel (STR601M8X80)
- GRK FASTENERS Deck Screw, 5/16 in x 4 in, 100 PK (12225)
- KIPP Eye Bolt With Shoulder, M16, 27 mm Shank, 35 mm ID, Steel, Bright (K0767.16)
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK (N01062.031.0200)
- STM Flange Nut, 3/8"-16, Black Oxide (333652)
- STM Flange Nut, 3/4"-10, Black Oxide (333658)
- MORTON Flange Nut, 1/2"-13, Carbon Steel, Black Oxide, 7/8 in Hex Wd (CN-20)
- MIDWEST FASTENER Flange Nut, M12-1.75, Steel, Class 8, Zinc Plated, 6 PK (39946)
- TE-CO Flange Nut, 5/8"-11, Steel, Not Graded, Black Oxide, 1-1/16 in Hex Wd, 13/16 in Hex Ht (41606)
- ZORO SELECT Flange Nut, 5/8"-18, Steel, Grade G, Black Phosphate, 15/16 in Hex Wd, 0.32 in Hex Ht, 350 PK (63NOR)
- J.W. WINCO Flange Nut, M20, Steel, Class 10, Blackened, 30 mm Hex Wd (6331-M20)
- Stm Flange Nuts