Shop All Flange Nuts
Stm
Flange Nut, 3/4"-10, Black Oxide
Mfr # 333658
Zoro # G707196508
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Flange Diameter 1-5/8 in
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 333658
- Zoro # G707196508
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | 3/4"-10 |
Flange Diameter | 1-5/8 in |
Details
Item | Flange Nut |
Finish | Black Oxide |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
System of Measurement Inch Type Flange Nut Material 12L14 Steel Thread Size 3410 Flange Diameter Inch 158 Height Inch 1 bull Case hardenedbr bull Black oxide finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/8"-27 (3552-1/8K)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/2 in, Black Steel Pan Head Phillips Drive, 5 PK (79431)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 5/16 in Inside Dia (33332)
- ZORO SELECT Weld Stud, 1/4"-20, 0.75 in, Right-Angle, Steel, Black OxideFinish, 50 PK (1LAP7)
- STM Flange Nut, 5/8"-11, Black Oxide (333656)
- STM Flange Nut, 3/8"-16, Black Oxide (333652)
- TE-CO Flange Nut, 7/16"-14, Steel, 12L14, Black Oxide (41604)
- MORTON Flange Nut, 1/4"-20, Carbon Steel, Black Oxide, 1/2 in Hex Wd (CN-0)
- ZORO SELECT Flange Nut, #8-32, 18-8 Stainless Steel, Not Graded, Plain, 0.344 in Hex Wd, 0.13 in Hex Ht (08NR188)
- SUBURBAN BOLT AND SUPPLY Flange Nut, 5/16"-18, Steel, Grade 2, Zinc Plated (A04202000FL)
- MORTON Flange Nut, 3/8"-16, Stainless Steel, Plain, 11/16 in Hex Wd (CN-10SS)
- Stm Flange Nuts