Shop All Tool Posts
Stm
E5 1018 40Position Quick Change Tool Posts
Mfr # 388100
Zoro # G707185410
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 388100
- Zoro # G707185410
- Country of Origin China
- Category Tool Posts
Description
Lathe Swing Inch 1018 Outstanding Features Toolpost profileground Easy to operate Any number of different toolholders can be used 40 toolbit positions Adjustment for height of the tool bit is controlled by a knurled head screw without using packing plates or shims Loosening and locking of any toolholder is performed by simple eccentric clamping Save time by changing the toolholder from the top without moving longitudinal or traverse slides Bore with longitudinal feed by using toolholder with inner taper Eliminates complicated boring with the tailstock Mounting On Lathe Profileground serrated toolpost to be mounted with support clamping bolt The centering disk should be bored to the dimension of the clamping bolt snug fit not necessary It is recommended that the toolpost with clamped toolholder and boring bar be aligned at a right angle to the face plate The toolpost is locked on the support by means of two set pins The marking point should then be set on 0 and the nut of the clamping bolt tightened
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Drive 9mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9093)
- WESTWARD Ratcheting Wrench, Combination, SAE, 7/8" (54PP43)
- NORTON ABRASIVES SAW BLADE SEGMENTED 4.5"" (07660702789)
- DEXTER RUSSELL Shoe Knife Wide, 7-1/2" L (75410)
- STM 41 Heavy Duty Boring Bar Tool Post Holder (470141)
- STM Model D 2448 Turret Quick Change Tool Posts (386105)
- STM A0 B Notched Flat Tool Post Holder (388015)
- STM Model B 1418 Turret Quick Change Tool Posts (386103)
- STM C3 1830 40Position Quick Change Tool Posts (388265)
- STM A0 9 40Position Quick Change Tool Posts (388005)
- HHIP KDK-152 Type Threading & Facing Bar Holder (3900-5452)
- Stm Tool Posts