Shop All Double-Ended Rods & Studs
Stm
Double-End Threaded Stud, 7/8in-9 to 7/8in-9 Thread, 6 in, Medium Carbon Steel, Black Oxide, 4PK
Mfr # 333810
Zoro # G010400996
product price: $43.95
/pk 4, $10.99/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 333810
- Zoro # G010400996
- UPC # 644380100891
- Country of Origin Taiwan, Province of China
- Category Double-Ended Rods & Studs
Description
Style Equal Double Threaded System of Measurement Inch Thread Size Inch 789 Overall Length Inch 6 Material Medium Carbon Steel FinishCoating Black Oxide Black Oxide finish Medium carbon steel Most studs have wrench flats Special lengths and sizes will be quoted on request
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/4 in Lg, 5 PK (4026-SL)
- ZORO SELECT 3/8"-16 x 2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.037.0200)
- SUBURBAN BOLT AND SUPPLY Grade A490, 1"-8 Structural Bolt, Plain Alloy Steel, 2 1/2 in L (A0351000232A490)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 50 PK (M07160.120.0030)
- STM 3/8in-16 x 8in Driver Stud, 4PK (333728PK)
- STM 3/8in-16 x 5in Driver Stud, 4PK (333722PK)
- STM 7/8in-9 x 18in Driver Stud, 4PK (333820PK)
- STM 3/8in-16 x 3in Driver Stud, 4PK (333718PK)
- STM Double-End Threaded Stud, 1in-8 Thread to 1in-8 Thread, 20 in, Medium Carbon Steel, Black Oxide, 4PK (333844)
- STM 1in-8 x 14in Driver Stud, 4PK (333841PK)
- ZORO SELECT Double-End Threaded Rod, 3/8"-24 Thread to 3/8"-24 Thread, 30 in, Aluminum, Plain (LINK37530EA)
- Stm Partially-Threaded Rods & Studs