Shop All Double-Ended Rods & Studs
Stm
Double-End Threaded Stud, 7/8in-9 to 7/8in-9 Thread, 3 in, Medium Carbon Steel, Black Oxide, 4PK
Mfr # 333804
Zoro # G210401281
Sold in multiples of 2 for $62.38
$62.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 333804
- Zoro # G210401281
- UPC # 644380100860
- Country of Origin Taiwan, Province of China
- Category Double-Ended Rods & Studs
Description
Style Equal Double Threaded System of Measurement Inch Thread Size Inch 789 Overall Length Inch 3 Material Medium Carbon Steel FinishCoating Black Oxide Black Oxide finish Medium carbon steel Most studs have wrench flats Special lengths and sizes will be quoted on request
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #4, 7/8 in, Plain Brass Flat Head Slotted Drive, 48 PK (62057)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (63663)
- HOWMET FASTENING SYSTEMS MANDREL 1/4-20 NUTS - PART (MR39258)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/4"-28 Hex Head Cap Screw, Plain Steel, 7/8 in L (A0050160056)
- STM 1in-8 x 14in Driver Stud, 4PK (333841PK)
- STM 7/8in-9 x 18in Driver Stud, 4PK (333820PK)
- STM 3/8in-16 x 8in Driver Stud, 4PK (333728PK)
- STM 3/8in-16 x 5in Driver Stud, 4PK (333722PK)
- STM Double-End Threaded Stud, 1in-8 Thread to 1in-8 Thread, 20 in, Medium Carbon Steel, Black Oxide, 4PK (333844)
- STM 3/8in-16 x 3in Driver Stud, 4PK (333718PK)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 5/8-11 Thread 3 Long (91563A306)
- Stm Partially-Threaded Rods & Studs