Shop All Double-Ended Rods & Studs
Stm
Double-End Threaded Stud, 5/8in-11 to 5/8in-11 Thread, 4 in, Medium Carbon Steel, Black Oxide, 4PK
Mfr # 333759
Zoro # G110400889
Sold in multiples of 3 for $43.77
$43.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 333759
- Zoro # G110400889
- UPC # 752273524027
- Country of Origin Taiwan, Province of China
- Category Double-Ended Rods & Studs
Description
Style Equal Double Threaded System of Measurement Inch Thread Size Inch 5811 Overall Length Inch 4 Material Medium Carbon Steel FinishCoating Black Oxide Black Oxide finish Medium carbon steel Most studs have wrench flats Special lengths and sizes will be quoted on request
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Eye Bolt 1/2", 8 in Shank, 1 in ID, Carbon Steel, Hot Dipped Galvanized (NPP128)
- ZORO SELECT Cage Nut, 1/4"-20, Square Shape, Steel, Not Graded, Phosphate Finish, 25 PK (ADVD7988-1420-4)
- SENCO Collated Finishing Nail, 5/8 in L, 18 ga, Galvanized, Brad Head, Straight, 5000 PK (AX10EAA)
- ZORO SELECT Thumb Screw, M10-1.50 Thread Size, Wing/Spade, Zinc Plated Iron, 25 mm Head Ht, 40 mm Lg (WS6S100400-001P1)
- STM 3/8in-16 x 5in Driver Stud, 4PK (333722PK)
- STM 3/8in-16 x 8in Driver Stud, 4PK (333728PK)
- STM 7/8in-9 x 18in Driver Stud, 4PK (333820PK)
- STM 3/8in-16 x 3in Driver Stud, 4PK (333718PK)
- STM Double-End Threaded Stud, 1in-8 Thread to 1in-8 Thread, 20 in, Medium Carbon Steel, Black Oxide, 4PK (333844)
- STM 1in-8 x 14in Driver Stud, 4PK (333841PK)
- DORMAN Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-24 Thread, Steel (675-007)
- Stm Double-Ended Rods & Studs