Shop All Double-Ended Rods & Studs
Stm
Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 14 in, Medium Carbon Steel, Black Oxide
Mfr # 333771
Zoro # G910400669
product price: $46.25
/pk 4, $11.56/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size B 5/8"-11
- Threaded Rod Material Medium Carbon Steel
- System of Measurement Inch
- Threaded Rod Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 333771
- Zoro # G910400669
- UPC # 644380100730
- Country of Origin Taiwan, Province of China
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 5/8"-11 |
Thread Size B | 5/8"-11 |
Length | 14 in |
Details
Item | Double-End Threaded Stud |
Threaded Rod Material | Medium Carbon Steel |
System of Measurement | Inch |
Threaded Rod Finish | Black Oxide |
Description
Style Equal Double Threaded System of Measurement Inch Thread Size Inch 5811 Overall Length Inch 14 Material Medium Carbon Steel FinishCoating Black Oxide Black Oxide finish Medium carbon steel Most studs have wrench flats Special lengths and sizes will be quoted on request
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMN1)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/8"-16, 3 in Shank, 1 in ID, Steel, Zinc Plated (U16010.037.0300)
- L.H. DOTTIE Insulated Cable Staples, 1-3/8 in Leg L, Carbon Steel, 3000 PK (PLX75P)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Nylon, 2 in L, 10 PK (77084)
- STM 3/8"-16 Thread to 3/8"-16 Thread, 5 in, Steel, Black Oxide, 4 PK (333722PK)
- STM 3/8"-16 Thread to 3/8"-16 Thread, 8 in, Steel, Black Oxide, 4 PK (333728PK)
- STM Double-End Threaded Stud, 1"-8 Thread to 1"-8 Thread, 20 in, Medium Carbon Steel, Black Oxide, 4 PK (333844)
- STM 1"-8 Thread to 1"-8 Thread, 14 in, Steel, Black Oxide, 4 PK (333841PK)
- STM 3/8"-16 Thread to 3/8"-16 Thread, 3 in, Steel, Black Oxide, 4 PK (333718PK)
- STM 7/8"-9 Thread to 7/8"-9 Thread, 18 in, Steel, Black Oxide, 4 PK (333820PK)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 6 in, 18-8 Stainless Steel, Plain, 2 PK (40789)
- Stm Double-Ended Rods & Studs