Shop All Double-Ended Rods & Studs
Stm
Double-End Threaded Stud, 3/4in-10 to 3/4in-10 Thread, 18 in, Medium Carbon Steel, Black Oxide, 4PK
Mfr # 333796
Zoro # G210401267
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 333796
- Zoro # G210401267
- UPC # 644380071474
- Country of Origin Taiwan, Province of China
- Category Double-Ended Rods & Studs
Description
Style Equal Double Threaded System of Measurement Inch Thread Size Inch 3410 Overall Length Inch 18 Material Medium Carbon Steel FinishCoating Black Oxide Black Oxide finish Medium carbon steel Most studs have wrench flats Special lengths and sizes will be quoted on request
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M5-0.80, A4 Stainless Steel, Not Graded, Plain, 5 mm Ht, 50 PK (M55730.050.0001)
- ZORO SELECT Fully Threaded Rod, M8-1mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20360.080.1000)
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 3 in, Steel, Grade B7, Black Oxide Finish, 100 PK (U22080.075.0300)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 1-1/16 in L, Nylon Body, 25 PK (5628PK)
- STM 3/8in-16 x 8in Driver Stud, 4PK (333728PK)
- STM 3/8in-16 x 5in Driver Stud, 4PK (333722PK)
- STM 7/8in-9 x 18in Driver Stud, 4PK (333820PK)
- STM 1in-8 x 14in Driver Stud, 4PK (333841PK)
- STM 3/8in-16 x 3in Driver Stud, 4PK (333718PK)
- STM Double-End Threaded Stud, 1in-8 Thread to 1in-8 Thread, 20 in, Medium Carbon Steel, Black Oxide, 4PK (333844)
- ZORO SELECT Double-End Threaded Rod, 5/8"-18 Thread to 5/8"-18 Thread, 1 ft, Aluminum, Plain (LINK62512EA)
- Stm Partially-Threaded Rods & Studs