Stm

Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 3 in, Medium Carbon Steel, Black Oxide


product price: $14.35
/pk 4, $3.59/ea
Sold in multiples of 3 for $43.05

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Thread Size B 3/4"-10
  • Threaded Rod Material Medium Carbon Steel
  • System of Measurement Inch
  • Threaded Rod Finish Black Oxide
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size A 3/4"-10
Thread Size B 3/4"-10
Length 3 in

Details

Item Double-End Threaded Stud
Threaded Rod Material Medium Carbon Steel
System of Measurement Inch
Threaded Rod Finish Black Oxide

Description

Style Equal Double Threaded System of Measurement Inch Thread Size Inch 3410 Overall Length Inch 3 Material Medium Carbon Steel FinishCoating Black Oxide Black Oxide finish Medium carbon steel Most studs have wrench flats Special lengths and sizes will be quoted on request

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.