Shop All Double-Ended Rods & Studs
Stm
Double-End Threaded Stud, 1"-8 Thread to 1"-8 Thread, 5 in, Medium Carbon Steel, Black Oxide, 4 PK
Mfr # 333831
Zoro # G110400865
product price: $46.59
/pk 4, $11.65/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size B 1"-8
- Threaded Rod Material Medium Carbon Steel
- System of Measurement Inch
- Threaded Rod Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 333831
- Zoro # G110400865
- UPC # 644380100945
- Country of Origin Taiwan, Province of China
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 1"-8 |
Thread Size B | 1"-8 |
Length | 5 in |
Details
Item | Double-End Threaded Stud |
Threaded Rod Material | Medium Carbon Steel |
System of Measurement | Inch |
Threaded Rod Finish | Black Oxide |
Description
Style Equal Double Threaded System of Measurement Inch Thread Size Inch 18 Overall Length Inch 5 Material Medium Carbon Steel FinishCoating Black Oxide Black Oxide finish Medium carbon steel Most studs have wrench flats Special lengths and sizes will be quoted on request
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1-3/4"-5, Steel, Grade 2, Black Oxide, 1-1/2 in Ht (HNI2175-001BX)
- ZORO SELECT Lag Screw, 1/4 in, 2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 25 PK (U51900.025.0200)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 65 mm Length, 5 PK (FHS100865-005P1)
- J.W. WINCO Slotted Spanner Lock Nut, M18-1.50, Steel, Class 5, Blackened (180XSNA)
- STM 3/8"-16 Thread to 3/8"-16 Thread, 8 in, Steel, Black Oxide, 4 PK (333728PK)
- STM 7/8"-9 Thread to 7/8"-9 Thread, 18 in, Steel, Black Oxide, 4 PK (333820PK)
- STM 3/8"-16 Thread to 3/8"-16 Thread, 4 in, Steel, Black Oxide, 4 PK (333720PK)
- STM 3/8"-16 Thread to 3/8"-16 Thread, 3 in, Steel, Black Oxide, 4 PK (333718PK)
- STM Double-End Threaded Stud, 1"-8 Thread to 1"-8 Thread, 20 in, Medium Carbon Steel, Black Oxide, 4 PK (333844)
- STM 3/8"-16 Thread to 3/8"-16 Thread, 5 in, Steel, Black Oxide, 4 PK (333722PK)
- ZORO SELECT Double-End Threaded Stud, 5/16"-24 Thread to 5/16"-18 Thread, 3 in, Steel, Plain, 12 PK (5MTU1)
- Stm Double-Ended Rods & Studs