Shop All Double-Ended Rods & Studs
Stm
Double-End Threaded Stud, 1"-8 Thread to 1"-8 Thread, 20 in, Medium Carbon Steel, Black Oxide, 4 PK
Mfr # 333844
Zoro # G710400630
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size B 1"-8
- Threaded Rod Material Medium Carbon Steel
- System of Measurement Inch
- Threaded Rod Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 333844
- Zoro # G710400630
- UPC # 644380071603
- Country of Origin Taiwan, Province of China
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 1"-8 |
Thread Size B | 1"-8 |
Length | 20 in |
Details
Item | Double-End Threaded Stud |
Threaded Rod Material | Medium Carbon Steel |
System of Measurement | Inch |
Threaded Rod Finish | Black Oxide |
Description
Style Equal Double Threaded System of Measurement Inch Thread Size Inch 18 Overall Length Inch 20 Material Medium Carbon Steel FinishCoating Black Oxide Black Oxide finish Medium carbon steel Most studs have wrench flats Special lengths and sizes will be quoted on request
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive (42594)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 2 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0620200USA-025BX)
- ZORO SELECT Extra Low Crown Cap Nut, #4-40, Brass, Plain, 1/4 in H, 100 PK (CPB042)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.037.2400)
- STM 3/8"-16 Thread to 3/8"-16 Thread, 5 in, Steel, Black Oxide, 4 PK (333722PK)
- STM 7/8"-9 Thread to 7/8"-9 Thread, 18 in, Steel, Black Oxide, 4 PK (333820PK)
- STM 3/8"-16 Thread to 3/8"-16 Thread, 4 in, Steel, Black Oxide, 4 PK (333720PK)
- STM 1"-8 Thread to 1"-8 Thread, 14 in, Steel, Black Oxide, 4 PK (333841PK)
- STM 3/8"-16 Thread to 3/8"-16 Thread, 8 in, Steel, Black Oxide, 4 PK (333728PK)
- STM 3/8"-16 Thread to 3/8"-16 Thread, 3 in, Steel, Black Oxide, 4 PK (333718PK)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 1 3/4 in, Steel, Zinc Plated, 8 PK (73143)
- Stm Double-Ended Rods & Studs