Shop All Indexable Cut-Off Blades
Stm
CTR55 Grade C2 Carbide Tipped Brazed CutOff Tool
Mfr # 141589
Zoro # G107196030
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 141589
- Zoro # G107196030
- Country of Origin India
- Category Indexable Cut-Off Blades
Description
Tip Material Brazed Carbide Tip Material Grade C2 Tool Bit Type CutOff Tool Bit Style CTR55 Cutting Direction Right Hand Shank WidthDiameter Inch 114 Shank Height Inch 114 Overall Length Inch 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14128)
- METABO Convertible Shroud, For Angle Grinders (655153000)
- BON TOOL Bon 28-141 Shovel, Round Point Closed Back 47" St Wood Handle (28-141)
- DIABLO 60-Teeth Circular Saw Blade, Carbide Tip (D0760X)
- STM CTL33 Grade C2 Carbide Tipped Brazed CutOff Tool (141687)
- STM CTR44 Grade C5 Carbide Tipped Brazed CutOff Tool (141788)
- STM CTR22 Grade C5 Carbide Tipped Brazed CutOff Tool (141786)
- STM CTL22 Grade C5 Carbide Tipped Brazed CutOff Tool (141886)
- STM CTL22 Grade C2 Carbide Tipped Brazed CutOff Tool (141686)
- STM CTR55 Grade C5 Carbide Tipped Brazed CutOff Tool (141789)
- NORTON CO SMALL CUT-OFF BLADES, Type 1 - Metal - Gemini Aluminum Oxide, Size: 2 x .035 x 1/4, Max RPM: 30560 (662434-11393)
- Stm Indexable Cut-Off Blades