Shop All Indexable Cut-Off Blades
Stm
CTL33 Grade C2 Carbide Tipped Brazed CutOff Tool
Mfr # 141687
Zoro # G507196029
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 141687
- Zoro # G507196029
- Country of Origin United States
- Category Indexable Cut-Off Blades
Description
Tip Material Brazed Carbide Tip Material Grade C2 Tool Bit Type CutOff Tool Bit Style CTL33 Cutting Direction Left Hand Shank WidthDiameter Inch 1 Shank Height Inch 1 Overall Length Inch 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes (2865605)
- DRILL AMERICA m40x1.5 Carbon Steel Hex Die (DWTSMH40X1.5)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 53/64 (55453)
- KRAFT TOOL Pool Trowel, Pro-Form, 6" Shank, 14x3" (CF272BPF)
- STM CTL55 Grade C2 Carbide Tipped Brazed CutOff Tool (141689)
- STM CTR11 Grade C2 Carbide Tipped Brazed CutOff Tool (141585)
- STM CTL11 Grade C2 Carbide Tipped Brazed CutOff Tool (141685)
- STM CTL22 Grade C2 Carbide Tipped Brazed CutOff Tool (141686)
- STM CTR55 Grade C5 Carbide Tipped Brazed CutOff Tool (141789)
- STM CTR33 Grade C5 Carbide Tipped Brazed CutOff Tool (141787)
- NORTON CO Right Angle Cut-Off Blade Type 1 Metal-Gemini Aluminum Oxide, 4-1/2 x 3/32 x 7/8, Max RPM: 13580 (662528-23599)
- Stm Indexable Cut-Off Blades