Shop All Indexable Cut-Off Blades
Stm
CTL22 Grade C2 Carbide Tipped Brazed CutOff Tool
Mfr # 141686
Zoro # G907196032
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 141686
- Zoro # G907196032
- Country of Origin India
- Category Indexable Cut-Off Blades
Description
Tip Material Brazed Carbide Tip Material Grade C2 Tool Bit Type CutOff Tool Bit Style CTL22 Cutting Direction Left Hand Shank WidthDiameter Inch 1 Shank Height Inch 1 Overall Length Inch 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1-1/4"x31"x36" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1320)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/8 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48556)
- WESTWARD 1/2 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (4LXU6)
- WESTWARD 1/2" Drive Socket Set Metric 10 Pieces 22 mm to 32 mm , Chrome (53PN72)
- STM CTR33 Grade C5 Carbide Tipped Brazed CutOff Tool (141787)
- STM CTR44 Grade C5 Carbide Tipped Brazed CutOff Tool (141788)
- STM CTL11 Grade C2 Carbide Tipped Brazed CutOff Tool (141685)
- STM CTR55 Grade C5 Carbide Tipped Brazed CutOff Tool (141789)
- STM CTR11 Grade C5 Carbide Tipped Brazed CutOff Tool (141785)
- STM CTR22 Grade C5 Carbide Tipped Brazed CutOff Tool (141786)
- DORIAN Cut-Off Blade, 0.252 In W, 0 (73310182238)
- Stm Indexable Cut-Off Blades