Shop All Coupling Nuts
Stm
Coupling Nut, 5/8"-11, Steel, Black Oxide
Mfr # 333676
Zoro # G607182533
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"-11
- Material Steel
- Finish Black Oxide
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 333676
- Zoro # G607182533
- Country of Origin Taiwan, Province of China
- Category Coupling Nuts
Dimensions
Thread Size | 5/8"-11 |
Details
Item | Coupling Nut |
Material | Steel |
Finish | Black Oxide |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
System of Measurement Inch Thread Size 5811 Overall Length Inch 158 FinishCoating Black Oxide Material Case Hardened Steel bull Case hardenedbr bull Black oxide finished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 50 PK (U01062.037.0175)
- TAMPER-PRUF SCREWS 1-1/4 in Torx Pan Tamper Resistant Screw, 410 Stainless Steel, Plain Finish, 10 PK (490250)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 10 PK (U07000.050.0275)
- MIDWEST FASTENER Acorn Nut, 5/8"-11, 18-8 Stainless Steel, 3 PK (79028)
- STM Coupling Nut, 3/4"-10, Steel, Black Oxide (333678)
- STM Coupling Nut, Steel, Black Oxide (333674)
- STM Coupling Nut, 3/8"-16, Steel, Black Oxide (333672)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd, 2 PK (250188BG)
- NEWPORT FASTENERS Coupling Nut, 1/2"-13, Steel, Zinc Plated, 1-1/4 in Lg, 5/8 in Hex Wd (829120)
- AMPG Coupling Nut, #10-32 and 1/4"-20, Stainless Steel, Grade 18-8, Plain, 1 in Lg, 1/2 in Hex Wd (NUT60110X14)
- ZORO SELECT Coupling Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 1-1/4 in Lg, 5/8 in Hex Wd, 2 PK (250426BG)
- Stm Coupling Nuts