Shop All Coupling Nuts
Stm
Coupling Nut, 3/8"-16, Steel, Black Oxide
Mfr # 333672
Zoro # G407195979
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Material Steel
- Finish Black Oxide
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 333672
- Zoro # G407195979
- Country of Origin Taiwan, Province of China
- Category Coupling Nuts
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Coupling Nut |
Material | Steel |
Finish | Black Oxide |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
System of Measurement Inch Thread Size 3816 Overall Length Inch 1 FinishCoating Black Oxide Material Case Hardened Steel bull Case hardenedbr bull Black oxide finished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.075.3600)
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 25 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.080.0025)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 130 mm L, 10 PK (M01200.200.0130)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 3000 PK (37WS)
- STM Coupling Nut, Steel, Black Oxide (333674)
- STM Coupling Nut, 3/4"-10, Steel, Black Oxide (333678)
- STM Coupling Nut, 5/8"-11, Steel, Black Oxide (333676)
- L.H. DOTTIE Coupling Nut, 1/4''-20, Steel, Zinc Plated, 7/8 in Lg, 100 PK (RC1)
- ZORO SELECT Coupling Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 1-1/8 in Lg, 1/2 in Hex Wd, 10 PK (250367BG)
- ZORO SELECT Coupling Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 3/4 in Lg, 3/8 in Hex Wd, 5 PK (203544BG)
- NVENT CADDY Coupling Nut, 1/4", Steel, Electrogalvanized, 7/8 in Lg (0250025EG)
- Stm Coupling Nuts