Stm

C4 Grade C5 TurningFacing Style C Brazed Tool


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Stm
  • MFR # 141642
  • Zoro # G907184060
  • Country of Origin China
  • Category Tool Bits

Description

Tip Material Steel Tip Material Grade C5 Tool Bit Type TurningFacing Tool Bit Style C4 Cutting Direction Neutral Shank WidthDiameter Inch 14 Shank Height Inch 14 Overall Length Inch 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.