Shop All Turning Tools
Stm
AR7 Grade C5 Turning Style inAin Brazed Tool, 10PK
Mfr # 141706PK
Zoro # G910710478
product price: $105.99
/pk 10, $10.60/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turning
- Shank 7/16 in Dia.
- Tip Material Steel
- Tool Bit Style AR7
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 141706PK
- Zoro # G910710478
- Country of Origin India
- Category Turning Tools
Details
Type | Turning |
Shank | 7/16 in Dia. |
Tip Material | Steel |
Tool Bit Style | AR7 |
Cutting Direction | Right Hand |
Tip Material Grade | C5 |
Description
Tip Material: Steel Tip Material Grade: C5 Tool Bit Type: Turning Tool Bit Style: AR7 Cutting Direction: Right Hand Shank Width/Diameter Inch: 7/16in Shank Height Inch: 7/16in Overall Length Inch: 3in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 1/4 In (14AC)
- MILWAUKEE TOOL 1" Pre-Stressed Diamond Wet Core Bit (48-17-1010)
- POWERNAIL PALM001 PowerPalm Pneumatic 16/18-Gauge Flooring T/L-Cleat Nailer (PALM001)
- KIPP Star Grip, DIN 6336 Similar, D=M08X15, D1= 32, External Thread, Steel, Black Plastic, Cap: Yellow (K0155.4087X15)
- WALTER Walter - Walter Capto - Turning tool external - positive - screw (C4-SVHBR-27050-11)
- H & H INDUSTRIAL PRODUCTS 1/4 X 2-1/2" 8 Piece High Speed Steel Lathe Turning Tool Set (2006-9022)
- CROWN TOOLS 3/16 Inch Diamond Parting Tool (24050)
- CROWN TOOLS 1/4 Inch Bead Forming Tool (24095)
- CROWN TOOLS 1/2 Inch Ring Tool (24085)
- CROWN TOOLS 8 Pc Woodturning Tool Set (24115)
- H & H INDUSTRIAL PRODUCTS 5/16 X 3-1/8" 8 Piece High Speed Steel Lathe Turning Tool Set (2006-9024)
- Stm Indexable Tools