Stm

AL6 Grade C2 Turning Style A Brazed Tool


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Stm
  • MFR # 141604
  • Zoro # G007184076
  • Country of Origin China
  • Category Tool Bits

Description

Tip Material Cast Iron Tip Material Grade C2 Tool Bit Type Turning Tool Bit Style AL6 Cutting Direction Left Hand Shank WidthDiameter Inch 38 Shank Height Inch 38 Overall Length Inch 212

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.