Stm

AL4 Grade C2 Turning Style A Brazed Tool


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Stm
  • MFR # 141600
  • Zoro # G707184024
  • Country of Origin China
  • Category Tool Bits

Description

Tip Material Cast Iron Tip Material Grade C2 Tool Bit Type Turning Tool Bit Style AL4 Cutting Direction Left Hand Shank WidthDiameter Inch 14 Shank Height Inch 14 Overall Length Inch 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.